missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low Protein Binding Microcentrifuge Tubes

Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes.

Brand:  Thermo Scientific™ 90410

33.64 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 15342617

  • £38.67 / Pack of 250
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.

Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.

Durable—use at speeds up to 20,000 RCF
Compatible—suitable for IP and mass spectrometry applications
Nuclease-free—certified RNase/DNase-free polypropylene tubes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Low Protein Binding Tube
1.5 mL
Collection Tube
1.5 mL
Pierce™
250
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberAC406987 Certificate TypeCertificate of Analysis Date18/03/2025 Catalog Number
Lot NumberAA402052 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number90410
Lot NumberZL398061 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number90410
Lot NumberAA402054 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number90410
Lot NumberAA402053 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number90410
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Low Protein Binding Microcentrifuge Tubes > Low Protein Binding Tube, 250 x 1.5 mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.