Learn More
Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels
Resists cracking, peeling, and degrading. Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels expand and contract with temperature fluctuations.
Brand: Heathrow Scientific™ HEALCRY-1700-G
68.06 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Temperature resistance: -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically-inert resistant to most solvents and caustic agents.
- Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
Specifications
Autoclavable | |
Green | |
Single-side Printable | |
5 | |
Single-use | |
1700/Pk. | |
-196°C to +150°C | |
33 mm |
Acrylic | |
Polyolefin | |
1.5 mL tubes | |
85 | |
20 sheets/Pk. | |
Rectangle | |
33 x 13 mm | |
13 mm |