missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels
Resists cracking, peeling, and degrading. Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels expand and contract with temperature fluctuations.
£91.45 - £218.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Material | Polyolefin |
Printable Sides | Single-side Printable |
For Use With (Equipment) | 1.5 mL tubes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15599344
|
Heathrow Scientific™
HEALCRY-1700-G |
Green |
£91.45
Pack of 1700 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
15519354
|
Heathrow Scientific™
HEALCRY-1700-Y |
Yellow |
£218.00
Pack of 1700 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
15589344
|
Heathrow Scientific™
HEALCRY-1700-B |
Blue |
£114.55
Pack of 1700 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
15509354
|
Heathrow Scientific™
HEALCRY-1700-O |
Orange |
£91.45
Pack of 1700 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Temperature resistance: -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically-inert resistant to most solvents and caustic agents.
- Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
Specifications
Autoclavable | |
Polyolefin | |
1.5 mL tubes | |
85 | |
20 sheets/Pk. | |
Rectangle | |
33 x 13 mm | |
13 mm |
Acrylic | |
Single-side Printable | |
5 | |
Single-use | |
1700/Pk. | |
-196°C to +150°C | |
33 mm |