missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Brand: Brady™ 029703
This item is not returnable.
View return policy
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
UL Recognised; CSA Accepted | |
Acrylic, Permanent | |
Matte | |
Laser | |
12.7 mm | |
10,000/Pk. | |
0.375 x 0.375 in. (W x H) | |
-40°C to +130°C | |
0.094 mm | |
9.53 mm | |
9.53 mm |
Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
White | |
Polyester (B-747) | |
Laser Printable Label | |
16 | |
Square | |
9.52 x 9.52 mm (W x H) | |
0.0037 in. | |
9.53 x 9.53 mm | |
9.53 mm |