missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Brand: Brady™ 029736
This item is not returnable.
View return policy
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
UL Recognised; CSA Accepted | |
Acrylic, Permanent | |
Matte | |
Laser | |
50.8 mm | |
2500/Pk. | |
1.875 x 0.833 in. (W x H) | |
-40°C to +130°C | |
0.094 mm | |
47.63 mm | |
21.16 mm |
Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
White | |
Polyester (B-747) | |
Laser Printable Label | |
4 | |
Rectangle | |
47.6 x 21.1 mm (W x H) | |
0.0037 in. | |
21.16 x 47.63 mm | |
50.80 mm | |
47.63 mm |