missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Brand: Brady™ 029795
This item is not returnable.
View return policy
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
Yellow | |
Polyester (B-747) | |
1000/Pk. | |
2.5 x 1 in. (W x H) | |
0.0037 in. |
Acrylic, Permanent | |
Matte | |
Laser Printable Label | |
Rectangle | |
63.5 x 25.4 mm (W x H) |