missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

Brand:  Brady™ 029785

 View more versions of this product

Product Code. 11523634

  • £271.00 / 1 pack
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners
Specifications

Specifications

UL Recognised; CSA Accepted
Acrylic, Permanent
Matte
Laser
20.32 mm
10,000/Pk.
0.65 x 0.2 in. (W x H)
-40°C to +130°C
0.094 mm
16.51 mm
5.08 mm
Chemical, high temperature, humidity, smear, UV and weather-Resistant
Yellow
Polyester (B-747)
Laser Printable Label
10
Rectangle
16.5 x 5.08 mm (W x H)
0.0037 in.
5.08 x 16.51 mm
5.08 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers