missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

Brand:  Brady™ 029796

Additional Details : Weight : 0.55570kg

 View more versions of this product

Product Code. 11523644

  • £195.00 / 1 pack
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners
Specifications

Specifications

UL Recognised; CSA Accepted
Acrylic, Permanent
Matte
Laser
1
Rectangle
215.9 x 279.4 mm (W x H)
0.0037 in.
279.40 x 215.90 mm
279.40 mm
Chemical, humidity, smear, UV and weather-Resistant
Yellow
Polyester (B-747)
Laser Printable Label
25/Pk.
8.5 x 11 in. (W x H)
-40°C to +130°C
0.094 mm
215.90 mm
279.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers