missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Nylon Labels
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 029679
Additional Details : Weight : 0.63500kg
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White | |
Nylon Cloth | |
Non-sterile | |
Laser Printers | |
9 | |
2538 Labels | |
-40°C to +90°C | |
20.3 mm | |
36.5 mm |
Permanent Acrylic | |
Matte | |
Laser | |
General Identification, Wire and Cable Labeling | |
22.9 mm | |
54 | |
Rectangle | |
0.17 mm | |
20.3 mm | |
36.5 mm |