missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyimide Labels
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 029710
Additional Details : Weight : 0.45360kg
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
Amber | |
Polyimide | |
Non-sterile | |
Laser Printers | |
8 | |
10,032 Labels | |
-70°C to +280°C | |
20.3 mm | |
6.4 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Circuit Board Labeling | |
25.4 mm | |
304 | |
Rectangle | |
0.11 mm | |
20.3 mm | |
6.4 mm |