missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyimide Labels
Blank, printable labels suitable for use with Laser Printers.
£710.00 - £1330.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Amber |
Finish | Matte |
Material | Polyimide |
Product Code | Brand | Height (Metric) | Horizontal Repeat (Metric) | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Horizontal Repeat (Metric) | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
11513624
|
Brady™
029770 |
5.1 mm | 20.3 mm | 16.5 mm | 5.1 mm |
£720.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11563614
|
Brady™
029765 |
6.4 mm | 15.2 mm | 6.4 mm | 6.4 mm |
£710.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11593564
|
Brady™
029701 |
6.4 mm | 17.8 mm | 7.6 mm | 7.6 mm |
£710.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11553574
|
Brady™
029710 |
6.4 mm | 25.4 mm | 20.3 mm | 20.3 mm |
£945.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11513574
|
Brady™
029704 |
9.5 mm | 12.7 mm | 9.5 mm | 9.5 mm |
£970.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11553614
|
Brady™
029764 |
11.1 mm | 15.2 mm | 11.1 mm | 11.1 mm |
£1330.00
1 pack |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
Amber | |
Polyimide | |
Non-sterile | |
Laser Printers | |
0.11 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Circuit Board Labeling | |
-70°C to +280°C |