missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyimide Labels
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 029765
Weitere Details : Weight : 0.17460kg
Beschreibung
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Spezifikation
Not Autoclavable | |
Amber | |
Polyimide | |
Non-sterile | |
Laser Printers | |
26 | |
10,296 Labels | |
-70°C to +280°C | |
6.4 mm | |
6.4 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Circuit Board Labeling | |
15.2 mm | |
936 | |
Square | |
0.11 mm | |
6.4 mm | |
6.4 mm |