missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Polyimide Labels

Blank, printable labels suitable for use with Laser Printers.

Brand:  Brady™ 029701

Additional Details : Weight : 0.16560kg

 View more versions of this product

Product Code. 11593564

  • £710.00 / 1 pack
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide
Specifications

Specifications

Not Autoclavable
Amber
Polyimide
Non-sterile
Laser Printers
22
10,032 Labels
-70°C to +280°C
7.6 mm
6.4 mm
Permanent Acrylic
Matte
Laser
Circuit Board Labeling
17.8 mm
836
Rectangle
0.11 mm
7.6 mm
6.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers