missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Self-laminating Polyester Labels
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 024570
Additional Details : Weight : 0.27440kg
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White, Transparent | |
Self-laminating Polyester | |
Non-sterile | |
Laser Printers | |
7 | |
1029 Labels | |
-70°C to +110°C | |
33.8 mm | |
25.4 mm | |
33.8 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
28 mm | |
49 | |
Rectangle | |
0.051 mm | |
10 AWG to 6 AWG | |
25.4 mm | |
12.7 mm |