missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Self-laminating Polyester Labels
Blank, printable labels suitable for use with Laser Printers.
£63.05 - £685.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White, Transparent |
Finish | Matte |
Material | Self-laminating Polyester |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Quantity | Price | Quantity & Availability | ||
11533594
|
Brady™
029741 |
19.1 mm | 19.1 mm | 25.4 mm | 5040 Labels |
£319.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11513544
|
Brady™
024565 |
19.1 mm | 28 mm | 25.4 mm | 1008 Labels |
£94.75
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11503544
|
Brady™
024564 |
19.1 mm | 19.1 mm | 12.7 mm | 1092 Labels |
£63.05
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11523594
|
Brady™
029740 |
19.1 mm | 19.1 mm | 12.7 mm | 5148 Labels |
£277.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11553544
|
Brady™
024570 |
33.8 mm | 33.8 mm | 25.4 mm | 1029 Labels |
£152.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11553594
|
Brady™
029743 |
33.8 mm | 33.8 mm | 25.4 mm | 2548 Labels |
£361.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11553604
|
Brady™
029754 |
38.1 mm | 38.1 mm | 12.7 mm | 5070 Labels |
£361.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11503564
|
Brady™
029689 |
38.1 mm | 38.1 mm | 30.5 mm | 2520 Labels |
£488.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11563594
|
Brady™
029744 |
80.4 mm | 80.4 mm | 25.4 mm | 1008 Labels |
£341.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11573614
|
Brady™
029766 |
80.4 mm | 80.4 mm | 47.6 mm | 1008 Labels |
£685.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White, Transparent | |
Self-laminating Polyester | |
Non-sterile | |
Rectangle | |
0.051 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Laser Printers | |
-70°C to +110°C |