missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Self-laminating Polyester Labels

Blank, printable labels suitable for use with Laser Printers.

Brand:  Brady™ 029744

Additional Details : Weight : 0.00180kg

 View more versions of this product

Product Code. 11563594

  • £341.00 / 1 pack
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide
Specifications

Specifications

Not Autoclavable
White, Transparent
Self-laminating Polyester
Non-sterile
Laser Printers
7
1008 Labels
-70°C to +110°C
80.4 mm
25.4 mm
25.6 mm
Permanent Acrylic
Matte
Laser
Data and Telecommunications Labeling, Wire and Cable Labeling
28 mm
21
Rectangle
0.051 mm
25.4 mm
80.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers