missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Latex Tubing
The Latex Tubing is available in multiple sizes to fulfill any lab hose need.
Brand: KARTELL 0387300
Additional Details : Weight : 0.25000kg
Description
- Hoses with smooth and transparent surface.
- Density 0.92 g/mL.
- Autoclavable.
- SH. A 40 ± 5
Specifications
Hose | |
0.47 in. | |
Latex | |
17 mm | |
10 m | |
Yellow |
Not Autoclavable | |
12 mm | |
0.67 in. | |
32.81 ft. | |
Non-sterile |