missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Latex Tubing
The Latex Tubing is available in multiple sizes to fulfill any lab hose need.
£81.75 - £345.00
Specifications
Product Type | Hose |
---|---|
Material | Latex |
Overall Length (English) | 32.81 ft. |
Overall Length (Metric) | 10 m |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10013111
|
KARTELL
0387000 |
7 mm |
£81.75
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10736162
|
KARTELL
0387100 |
9 mm |
£92.95
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10227061
|
KARTELL
0387200 |
12 mm |
£155.00
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10398651
|
KARTELL
0387300 |
17 mm |
£345.00
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Hoses with smooth and transparent surface.
- Density 0.92 g/mL.
- Autoclavable.
- SH. A 40 ± 5
Specifications
Hose | |
32.81 ft. | |
Non-sterile |
Latex | |
10 m | |
Yellow |