missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ LD Plan Achromatic Objectives
Plan Achromatic objectives for use with TEC POL Microscopes.
£104.00 - £331.00
Specifications
Type | Microscope Objective |
---|---|
For Use With (Equipment) | Motic™ TEC POL Microscopes |
Lens Type | Plan Achromatic |
Product Code | Brand | Magnification Power | Numerical Aperture | Working Distance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Numerical Aperture | Working Distance | Price | Quantity & Availability | |||
17178598
|
Motic™
1101000203611 |
5X | 0.13 | 20.3 mm |
£104.00
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||
17188598
|
Motic™
1101000203621 |
10X | 0.25 | 17.5 mm |
£241.00
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||
17198598
|
Motic™
1101000203631 |
20X | 0.4 | 8.1 mm |
£331.00
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||
Description
- For use with Motic™ Panthera TEC POL Microscopes
- LD Plan Achromatic objectives
Specifications
Microscope Objective | |
Motic™ TEC POL Microscopes | |
Plan Achromatic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title