missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Bucket with Stainless Steel Handle

Round Bucket with Stainless Steel Handle Food bucket and anti-wear skirt for increased product durability. Highly durable.

Brand:  Gilac™ G615134

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11752525

  • £24.00 / Each
Estimated Shipment: 14-11-2024
to see stock.
Add to basket

Description

Description

  • Food bucket
  • Highly durable
  • Anti-wear skirt for increased product durability
  • Made from low density polyethylene making it highly resistant
  • Stainless steel handle
  • Reinforced Bottom
  • External dimensions include handles
Specifications

Specifications

Industrial Bucket
LDPE
Red
Steel
13.6 in.
5°F to 140°F
305 mm
Yes
3.4 gal.
305 mm
310 mm
345 mm
-15°C to +60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers