Learn More
VITLAB™ LDPE Wide Mouth Bottles, with Screw Cap
Use these bottles for storage, sampling and transportation of viscous substances, powders, granulates or pastes. VITLAB™ LDPE Wide Mouth Bottles are composed of flexible material with good resilience and feature a wider mouth for simple filling. Available with eye closure.
Brand: VITLAB™ 93989
43.27 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Transparent LDPE wide mouth bottle
- With screw cap made of PP
- Ideal for powders and paste-like materials
Specifications
500 mL | |
Saving and Storage | |
LDPE | |
Transparent | |
Wide Mouth Bottle | |
Screw Cap |
Transparent | |
Screw cap | |
45 | |
166 mm | |
76 mm |