missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Wide Mouth Bottles, with Screw Cap
Use these bottles for storage, sampling and transportation of viscous substances, powders, granulates or pastes. VITLAB™ LDPE Wide Mouth Bottles are composed of flexible material with good resilience and feature a wider mouth for simple filling. Available with eye closure.
£31.50 - £51.65
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Saving and Storage |
Includes | Screw cap |
Material | LDPE |
Closure Color | Transparent |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10679812
|
VITLAB™
93489 |
100 mL |
£51.65
Pack of 24 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10164682
|
VITLAB™
93789 |
250 mL |
£31.50
Pack of 12 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10275782
|
VITLAB™
93989 |
500 mL |
£46.20
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Transparent LDPE wide mouth bottle
- With screw cap made of PP
- Ideal for powders and paste-like materials
Specifications
Transparent | |
Screw cap | |
Transparent | |
Screw Cap |
Saving and Storage | |
LDPE | |
Wide Mouth Bottle |