missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Lead Ring

Protects and stabilizes expensive glassware with these Vikem™ vinyl coated lead rings. Bel Art™ Lead Rings are chemical resistant.

Brand:  Bel-Art™ Scienceware™ F18307-0015

36.32 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 03

Additional Details : Weight : 0.69390kg

Item(s) in this group are an alternative option to part number 058697

 View more versions of this product

Product Code. 11387174

  • £50.85 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Closed lead rings coated with chemical resistant Vikem™
  • Ideal for stabilising Erlenmeyer, volumetric and straight necked flasks
Specifications

Specifications

Lead Ring
For 500 to 2000mL Flasks
102 mm
Lead
1 Each
56 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers