missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Weighted Beaker/Flask Holders
Weighted holder grips beakers or flasks firmly with four flared stainless steel prongs.
Brand: Bel-Art™ SP Scienceware™ F18309-0250
95.72 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.03225kg
Description
- Vinyl-coated lead ring weight secured beneath holder
- Keeps container immersed in water
- Provides a low center of gravity
- Allows water to circulate underneath the beaker or flask
- Can be used in boiling liquid up to 135°C (275°F) for 1 hour
Specifications
Weighted Beaker | |
Lead | |
1 Each | |
135°C |
Red | |
250mL Beakers and Flasks | |
8 cm | |
340 g |