missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Weighted Beaker/Flask Holders

Weighted holder grips beakers or flasks firmly with four flared stainless steel prongs.

Brand:  Bel-Art™ SP Scienceware™ F18309-0100

95.57 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12633056

  • £114.00 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • Vinyl-coated lead ring weight secured beneath holder
  • Keeps container immersed in water
  • Provides a low center of gravity
  • Allows water to circulate underneath the beaker or flask
  • Can be used in boiling liquid up to 135°C (275°F) for 1 hour
Specifications

Specifications

Weighted Beaker
Lead
1 Each
135°C
208 g
Red
100mL Beakers and Flasks
6 mm
6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers