missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Economical bottles with a double-seal, leakproof closure.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.47000kg
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
32 oz. (946 mL) | |
32 oz. | |
HDPE | |
ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 | |
Narrow | |
Unlined | |
38-430 mm |
946 mL | |
Natural | |
38-430 | |
Yes | |
Narrow Mouth Bottle | |
Polypropylene | |
Screw Cap |