missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Economical bottles with a double-seal, leakproof closure.
£13.21 - £83.20
Specifications
Color | Natural |
---|---|
Material | HDPE |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
11745383
|
Fisherbrand™
|
2 oz. (59.1 mL) | 20-410 |
£49.50
Pack of 72 |
In Stock
Log in to see stock. |
||||
11755383
|
Fisherbrand™
|
4 oz. (118.3 mL) | 24-410 |
£31.99
Pack of 72 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
11765383
|
Fisherbrand™
|
8 oz. (236.5 mL) | 24-410 |
£37.35
Pack of 72 |
In Stock
Log in to see stock. |
||||
11775383
|
Fisherbrand™
|
16 oz. (473 mL) | 28-410 |
£44.75
Pack of 48 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
11785383
|
Fisherbrand™
|
32 oz. (946 mL) | 38-430 |
£83.20
Pack of 24 |
In Stock
Log in to see stock. |
||||
10276129
|
Fisherbrand™
|
8 oz. (236.5 mL) | 24-410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12901261
|
Fisherbrand™
|
2 oz. (59.1 mL) | 20-410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10144669
|
Fisherbrand™
|
16 oz. (473 mL) | 28-410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735383
|
Fisherbrand™
|
1 oz. (30 mL) | 20-410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10795920
|
Fisherbrand™
|
32 oz. (946 mL) | 38-430 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12911261
|
Fisherbrand™
|
4 oz. (118.3 mL) | 24-410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE bottles
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
Natural | |
HDPE | |
Polypropylene | |
Screw Cap |