missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Economical bottles with a double-seal, leakproof closure.
Brand: Fisherbrand™
26.31 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 2.70000kg
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
8 oz. (236.5 mL) | |
8 oz. | |
HDPE | |
Yes | |
Narrow Mouth Bottle | |
Polypropylene | |
Screw Cap |
236.5 mL | |
Natural | |
24-410 | |
Narrow | |
Unlined | |
24-410 mm |