missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Economical bottles with a double-seal, leakproof closure.
Brand: Fisherbrand™
31.32 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 2.80000kg
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
16 oz. (473 mL) | |
16 oz. | |
HDPE | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Narrow | |
Unlined | |
28-410 mm |
473 mL | |
Natural | |
28-410 | |
Yes | |
Leakproof Narrow Mouth Bottle | |
Polypropylene | |
Screw Cap |