Learn More
Cytiva Leibovitz L-15 Media
Designed for culture without CO2 equilibration.
Brand: Cytiva SH30525.01
21.27 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 83
Additional Details : Weight : 0.01250kg
Description
Support cell culture growth and biomanufacturing processes with HyClone™ Leibovitz L-15 Media, manufactured using ISO 9001-certified processes.
Specifications
ISO 9001:2000 | |
With 2.05mM L-Glutamine, 500mL | |
L-15 Leibovitz media with L-glutamine | |
0.1 μm Sterile-filtered | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine |