missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Leibovitz L-15 Media
Designed for culture without CO2 equilibration.
Brand: Cytiva SH30525.02
Code : 83
Additional Details : Weight : 0.01050kg
Description
Support cell culture growth and biomanufacturing processes with HyClone™ Leibovitz L-15 Media, manufactured using ISO 9001-certified processes.
Specifications
ISO 9001:2000 | |
With 2.05mM L-Glutamine, 1000mL | |
L-15 Leibovitz media with L-glutamine | |
0.1 μm Sterile-filtered | |
1000 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine |