missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ LHT Benchtop Oven
High-temperature laboratory oven. Carbolite™ LHT Benchtop Oven is available in three sizes and three maximum operating temperatures.
Brand: Carbolite™ LHT5030-230SN+TMP-R38-301
This item is not returnable.
View return policy
Description
- 400°C, 500°C or 600°C maximum operating temperatures
- 30, 60 and 120L capacities
- R38 PID controller
- Heavy-duty convection fan for good uniformity
- Low thermal mass insulation for fast response and energy efficiency
- Corrosion resistant, brushed stainless steel interior
- 2 Multi-position shelves
- Suitable for continuous operation
- Hard-wearing, zinc-coated and stoved epoxy polyester-coated exterior
- Options available (specify at time of order)
- Cable entry ports
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Viewing window
- Variable speed fan
- Floor stands and stacking frames
- Routine spares kit
- Air exhaust fan (may alter achievable uniformity)
- Heavy-duty reinforced base and shelves
Specifications
30 L | |
High Temperature Laboratory Oven | |
10 kg/shelf | |
± 0.5°C | |
300 x 300 x 305 mm | |
2000 w |
Ambient +60° to 500°C | |
R38 PID Controller | |
2 | |
±5.0°C at 250°C | |
570 x 860 x 550 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Carbolite™ LHT Benchtop Oven > Temp range: Ambient +60°C to 500°C
Spot an opportunity for improvement?Share a Content Correction