missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Convection Oven

General purpose oven for basic drying and heating applications.

Brand:  Fisherbrand™ 50155067

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15805911

  • ÂŁ2955.00 / Each
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for basic drying or heating applications
  • Maximum temperature 250°C
  • Over-temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless steel interior
  • Two year parts and labor warranty
  • CE marked
  • Two wire shelves included as standard
  • Extra shelves also available separately
  • Energy consumption: 194 W
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
65 L
Digital
25 kg
CEE7/7 plug for EU and BS1363/A for UK
±4.5°C at 150°C
414 x 328 x 480 mm
42 kg
1550 w
Gravity
50°C to 250°C
Stainless Steel
2
±0.4°C at 150°C
2 Years (parts and labor)
565 x 530 x 720 mm
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherband general purpose ovens
    The Fisherbrand general purpose ovens provide are ideal for all customers who need a solution for basic drying and heating applications.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand general purpose ovens

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Gravity Convection Oven > Capacity: 65L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.