missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Bucket
The stainless steel bucket is suitable for moving liquids and bulk materials properly, especially in the chemical, pharmaceutical or cosmetic industries, and in the food and animal feed industries.
Brand: Buerkle™ 2309-0015
85.89 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stainless steel (1.4301)
- High-gloss polished
Specifications
Bucket | |
Stainless Steel (1.4301) | |
3.96 gal. | |
Bucket | |
330 mm | |
12.01 in. | |
1 Ea. |
15 L | |
Autoclavable | |
Silver | |
12.99 in. | |
Stainless steel (1.4301) | |
305 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Brochure stainless steel products
File size: 1.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stainless Steel Bucket > Capacity: 15 L
Spot an opportunity for improvement?Share a Content Correction