missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Bucket
The stainless steel bucket is suitable for moving liquids and bulk materials properly, especially in the chemical, pharmaceutical or cosmetic industries, and in the food and animal feed industries.
£91.35 - £113.00
Specifications
Product Type | Bucket |
---|---|
Material | Stainless Steel (1.4301) |
Autoclavable | Autoclavable |
Color | Silver |
Description | Bucket |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
16349541
|
Buerkle™
2309-0010 |
£91.35
Each |
In Stock
Log in to see stock. |
|||||||
16359541
|
Buerkle™
2309-0015 |
15 L |
£113.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Stainless steel (1.4301)
- High-gloss polished
Specifications
Bucket | |
Autoclavable | |
Bucket |
Stainless Steel (1.4301) | |
Silver | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stainless Steel Bucket