missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 18 EC Analytical HPLC Column
£370.26 - £576.30
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octadecyl |
Mobile Phase Compatibility | Acetonitrile/water |
Particle Size | 5 μm |
Pore Size | 100 Å |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10082951
|
Macherey-Nagel™
728034.20 |
2 mm | 125 mm | N/A | |||||
10566521
|
Macherey-Nagel™
728035.20 |
2 mm | 250 mm | N/A | |||||
10368401
|
Macherey-Nagel™
728034.30 |
3 mm | 125 mm | N/A | |||||
10286371
|
Macherey-Nagel™
728035.30 |
3 mm | 250 mm | N/A | |||||
10125041
|
Macherey-Nagel™
728034.46 |
4.6 mm | 125 mm | N/A | |||||
10073001
|
Macherey-Nagel™
728036.46 |
4.6 mm | 150 mm | N/A | |||||
10576521
|
Macherey-Nagel™
728035.46 |
4.6 mm | 250 mm | N/A | |||||
10629152
|
Macherey-Nagel™
728035.40 |
4 mm | 250 mm | N/A | |||||
10526871
|
Macherey-Nagel™
728034.40 |
4 mm | 125 mm | N/A | |||||
Specifications
Analytical Column | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C18 | |
21% | |
Yes | |
Analytical Column |
Octadecyl | |
5 μm | |
1 Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |