missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Lid for Polystyrene Plant Tissue Container
For aseptic germination of seeds or spores.
Brand: Greiner Bio-One 960178
Additional Details : Weight : 0.80000kg
Description
- Closure caps
- For use with polystyrene plant tissue culture container (Part No: 960177)
Specifications
Clear | |
Polystyrene | |
Flat | |
Polystyrene | |
Non-sterile | |
Plant tissue culture containers (175mL) | |
20.1 mm |
Closure Included | |
Closure (accessory) | |
Clear | |
Round | |
Culture Container | |
Lid | |
52.37 mm |