missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Lid for Polystyrene Plant Tissue Container
For aseptic germination of seeds or spores.
£212.00
Specifications
Closure Color | Clear |
---|---|
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | Closure (accessory) |
Bottom Shape | Flat |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
10468991
|
Greiner Bio-One
960178 |
Plant tissue culture containers (175mL) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Closure caps
- For use with polystyrene plant tissue culture container (Part No: 960177)
Specifications
Clear | |
Polystyrene | |
Flat | |
Polystyrene | |
Non-sterile | |
Lid |
Closure Included | |
Closure (accessory) | |
Clear | |
Round | |
Culture Container |