missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ FAM™ Dye Spectral Calibration Plate, 384-well

Used for FAM™ spectral calibration of your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with a 384-well block.

Brand:  Applied Biosystems™ 4432271

59.85 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 15669175

  • £133.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

These calibration kits are used to maintain your real-time PCR system with 384-well Block. They include calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

  • Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions

Order Info

Dry ice shipping; store plates at -15° to -25°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store Calibration Plates at -15°C to -25°C
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System
Dye Spectral Calibration Plate
Dry Ice
Spectral Calibration
FAM
FAM™
Real Time PCR (qPCR)
1 x 384-well plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.