Learn More
Applied Biosystems™ Region of Interest (ROI) and Background Plates, 384-well
Region-of-Interest (ROI) and Background Plates are used to maintain the ViiA™ 7, QuantStudio™ 5, QuantStudio™ 6, QuantStudio™ 7 & QuantStudio™ 12K Flex real-time PCR systems.
Brand: Applied Biosystems™ 4432320
144.10 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
240.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
With LIZ™, VICE™, NED™, FAM™, and ROX™ dyes.
Order Info
Dry ice shipping; store plates at -15° to -25°C

Specifications
384-well Plate | |
FAM, LIZ, NED, ROX, VIC | |
ViiA™ | |
Real Time PCR (qPCR) | |
2 plates |
Store at -15°C to -25°C | |
ViiA™ 7 System | |
Background Plate | |
Dry Ice | |
Region-of-Interest (ROI) Calibration |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2401143 | Certificate of Analysis | 28/01/2025 | 4432320 |
2401140 | Certificate of Analysis | 28/01/2025 | 4432320 |
2401139 | Certificate of Analysis | 28/01/2025 | 4432320 |
2401142 | Certificate of Analysis | 28/01/2025 | 4432320 |
2401141 | Certificate of Analysis | 28/01/2025 | 4432320 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.