missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Light Yellow Heat Transfer Liquid
£162.00 - £520.00
Specifications
Ambient Temperature | –30 to 90°C |
---|---|
Temperature Range | -30°C to +90°C |
Type | Bath Filler |
Model | Kryo 30 |
Viscosity | 4mm2/sec. |
Product Code | Brand | Capacity (Metric) | Ambient Temperature | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Ambient Temperature | Price | Quantity & Availability | ||||
10393790
|
Lauda™
LZB 309 |
20 L | –30 to 90°C |
£520.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
10393342
|
Lauda™
LZB 109 |
5 L | –30 to 90°C |
£162.00
5 L |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10284082
|
Lauda™
LZB 209 |
10 L | –30 to 90°C |
£279.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
Specifications
–30 to 90°C | |
Bath Filler | |
4mm2/sec. |
-30°C to +90°C | |
Kryo 30 |