missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC

Enables many compounds to be analyzed without derivatization. Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC are phases with eight γ-cyclodextrin glucose units for enantiomer separation in gas chromatography. This lipophilic phase with long nonpolar ligants is a chemically non-bonded phase.

Brand:  Macherey-Nagel™ 723368.50

 View more versions of this product

Product Code. 10105181

  • £1750.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Water as solvent is strictly forbidden for all cyclodextrin phases. It is recommended to dry the sample and dissolve it in an appropriate nonpolar solvent.

This item is not returnable. View return policy

Description

Description

A major advantage of LIPODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective alkylation and/or acylation of the hydroxyl groups leads to lipophilic phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.

It is not possible to make a general prediction about which LIPODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.

  • Base material: cyclic oligosaccharides consisting of eight γ-cyclodextrin glucose units bonded through α-1,4-linkages
  • octakis-(2,6-di-O-pentyl-3-O-butyryl)-γ-cyclodextrin
  • Ligands: R2=R6=pentyl, R3=butyryl; n=3
  • Recommended for α-amino acids, α- and β-hydroxycarboxylic acid esters, alcohols (TFA), diols (TFA), ketones, pheromones (cyclic acetals), amines, alkyl halides, lactones
Specifications

Specifications

For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C
GC Capillary Column
Lipodex™ E
50 m
Non polar
0.4 mm
0.25 mm
Enantiomer Separation
Lipodex™ E
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.