Learn More
Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC
Enables many compounds to be analyzed without derivatization. Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC are phases with eight γ-cyclodextrin glucose units for enantiomer separation in gas chromatography. This lipophilic phase with long nonpolar ligants is a chemically non-bonded phase.
£775.00 - £1730.00
Specifications
Diameter (Metric) | 0.4 mm |
---|---|
Stationary Phase | Lipodex™ E |
Type | GC Capillary Column |
Max. Temperature | For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C |
For Use With (Application) | Enantiomer Separation |
Alert:
Water as solvent is strictly forbidden for all cyclodextrin phases. It is recommended to dry the sample and dissolve it in an appropriate nonpolar solvent.
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10410512
|
Macherey-Nagel™
723382.10 |
10 m | 0.1 mm |
£775.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10741992
|
Macherey-Nagel™
723368.25 |
25 m | 0.25 mm |
£1155.00
Pack of 25 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10105181
|
Macherey-Nagel™
723368.50 |
50 m | 0.25 mm |
£1730.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
Description
A major advantage of LIPODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective alkylation and/or acylation of the hydroxyl groups leads to lipophilic phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.
It is not possible to make a general prediction about which LIPODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.
- Base material: cyclic oligosaccharides consisting of eight γ-cyclodextrin glucose units bonded through α-1,4-linkages
- octakis-(2,6-di-O-pentyl-3-O-butyryl)-γ-cyclodextrin
- Ligands: R2=R6=pentyl, R3=butyryl; n=3
- Recommended for α-amino acids, α- and β-hydroxycarboxylic acid esters, alcohols (TFA), diols (TFA), ketones, pheromones (cyclic acetals), amines, alkyl halides, lactones
Specifications
0.4 mm | |
GC Capillary Column | |
Enantiomer Separation | |
Non polar |
Lipodex™ E | |
For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C | |
Lipodex™ E | |
1 Each |