missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Liquid Weighing Pour Boat

Deep vessel with sturdy handle designed for convenient handling and pouring of liquids.
£44.20 - £75.60
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17860752
![]() |
Fisherbrand™
120891F |
100 mL |
£58.85
Pack of 200 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17870752
![]() |
Fisherbrand™
120892F |
200 mL |
£75.60
Pack of 200 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17880752
![]() |
Fisherbrand™
120890F |
50 mL |
£44.20
Pack of 200 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
Description
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0 to 40°C (104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Recyclable, marked
- Available in 3 Sizes: 50 mL, 100 mL, 200 mL
- Disposable/Recyclable
- Material: 100% Polystyrene
Specifications
Not Autoclavable | |
White | |
Polystyrene | |
Non-sterile | |
Weighing Boat | |
Liquid samples | |
0 to 40°C |
Flat | |
Single-use | |
Boat | |
Non-treated | |
Handling, weighing, and pouring of liquids | |
400/Cs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Liquid Weighing Pour Boat