missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Liquid Weighing Pour Boat

Deep vessel with sturdy handle designed for convenient handling and pouring of liquids.
Brand: Fisherbrand™ 120891F
This item is not returnable.
View return policy
Description
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0 to 40°C (104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Recyclable, marked
- Available in 3 Sizes: 50 mL, 100 mL, 200 mL
- Disposable/Recyclable
- Material: 100% Polystyrene
Specifications
Not Autoclavable | |
100 mL | |
Single-use | |
Boat | |
Non-treated | |
Handling, weighing, and pouring of liquids | |
400/Cs | |
0 to 40°C | |
10.7 x 9 x 4.8 cm | |
9 cm | |
9 cm |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Weighing Boat | |
Liquid samples | |
Medium | |
10.7 x 9 cm | |
10.7 cm | |
4.8 cm | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Liquid Weighing Pour Boat > Capacity: 100mL, Dimensions: 10.7 x 9 x 4.8 cm
Spot an opportunity for improvement?Share a Content Correction