missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Liquid Weighing Pour Boat

Deep vessel with sturdy handle designed for convenient handling and pouring of liquids.
Brand: Fisherbrand™ 120892F
This item is not returnable.
View return policy
Description
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0 to 40°C (104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Recyclable, marked
- Available in 3 Sizes: 50 mL, 100 mL, 200 mL
- Disposable/Recyclable
- Material: 100% Polystyrene
Specifications
Not Autoclavable | |
200 mL | |
Single-use | |
Boat | |
Non-treated | |
Handling, weighing, and pouring of liquids | |
400/Cs | |
0 to 40°C | |
14.8 x 11.7 x 5.1 cm | |
11.7 cm | |
11.7 cm |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Weighing Boat | |
Liquid samples | |
Large | |
14.8 x 11.7 cm | |
14.8 cm | |
5.1 cm | |
1.6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Liquid Weighing Pour Boat > Capacity: 200mL, Descriptions: 14.8 x 11.7 x 5.1 cm
Spot an opportunity for improvement?Share a Content Correction