missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Station Board

A successful lockout program begins with the right devices stored in the right places and this Lockout Station Board is the ideal solution to get you started.

Brand:  Brady™ 050989

Code : 50

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 11721865

  • £167.00 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Tags, padlocks and hasps are not included.
Specifications

Specifications

6-Lock Board
Acrylic
4.76 mm
Lockout Tagout
292.1 mm
15.5 in.
Yellow
0.19 in.
4.76 x 393.7 x 292.1 mm
11.5 in.
1 Ea.
393.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers