missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Station
Lockout Station constructed of sturdy white polystyrene with pre-drilled holes for easy wall mounting.
Brand: Brady™ 050993
Code : 50
Additional Details : Weight : 6.53180kg
Description
- Pegboard-style holes for hooks drilled into back (34 hooks supplied standard).
- Built-in lock rail holds 10 to 15 locks depending on lock size.
- Station is supplied without contents.
Specifications
Lockout Station | |
Polystyrene | |
133.35 mm | |
133.35 x 635 x 762 mm | |
30 in. | |
Station is supplied without contents | |
X-Large | |
635 mm |
Red on White | |
5.25 in. | |
Adjustable Lockout Stations - Extra-large Lockout Station | |
Lockout Tagout | |
762 mm | |
1 Ea. | |
25 in. |