missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Station
Lockout Station constructed of sturdy white polystyrene with pre-drilled holes for easy wall mounting.
£156.00 - £480.00
Specifications
Product Type | Lockout Station |
---|---|
Material | Polystyrene |
For Use With (Application) | Lockout Tagout |
Includes | Station is supplied without contents |
Quantity | 1 Ea. |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11781865
|
Brady™
050997 |
590.55 mm |
£156.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11771865
|
Brady™
050994 |
660.4 mm |
£296.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11761865
|
Brady™
050993 |
762 mm |
£480.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Pegboard-style holes for hooks drilled into back (34 hooks supplied standard).
- Built-in lock rail holds 10 to 15 locks depending on lock size.
- Station is supplied without contents.
Specifications
Lockout Station | |
Lockout Tagout | |
1 Ea. |
Polystyrene | |
Station is supplied without contents |