missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Station
Lockout Station constructed of sturdy white polystyrene with pre-drilled holes for easy wall mounting.
Brand: Brady™ 050994
Code : 50
Additional Details : Weight : 4.43390kg
Description
- Pegboard-style holes for hooks drilled into back (34 hooks supplied standard).
- Built-in lock rail holds 10 to 15 locks depending on lock size.
- Station is supplied without contents.
Specifications
Lockout Station | |
Polystyrene | |
127 mm | |
127 x 495.3 x 660.4 mm | |
26 in. | |
Station is supplied without contents | |
Large | |
495.3 mm |
White | |
5 in. | |
Adjustable Lockout Stations - Large Lockout Station | |
Lockout Tagout | |
660.4 mm | |
1 Ea. | |
19.5 in. |